-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lockout Padlock |
---|---|
Body Color | Purple |
Body Height | 1.75" |
Body Length | 1.75" |
Body Material | Aluminum |
Body Thickness | 51/64" |
Body Width | 1.5" |
Bumper Color | Purple |
Green Certification or Other Recognition | UL Environment Claims Validation |
Key Type | Alike |
Locking Mechanism | 6-Pin Cylinder |
---|---|
Master Keyed | No |
Number of Keys | 1 |
Number of Pins | 6 |
Shackle Dia. | 1/4" |
Shackle Height | 1.5" |
Shackle Material | Plastic Encased Steel |
Shackle Type | Open |
Shackle Width | 3/4" |
Height (cm) | 2.03 |
---|---|
Length (cm) | 12.95 |
Width (cm) | 4.32 |
HS Code | 8301108000 |
---|---|
Weight (kg) | 0.117 |
Please note that the item you have bought is a 115V.