-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Belt, Nylon |
---|---|
Age Group | Adult |
Color | Blue |
Fits Brand | Abanaki |
---|---|
Gender | Unisex |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.4536 |
Please note that the item you have bought is a 115V.