-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pressure Plunger Pump |
---|---|
Bearings | Roller |
Crankcase | Cast Iron |
Crankshaft | Hardened Steel |
Discharge Port (In.) | 1 F |
Discharge Pressure (PSI) | 1500 |
Driver Type | Electric Motor or Gasoline Engine |
Flow Capacity | 36 GPM |
Height | 9.1" |
HP Required @ 1000 PSI | 24.7 |
HP Required @ 1500 PSI | 37.1 |
HP Required @ 500 PSI | 12.4 |
Inlet Port | 1-1/2 F |
Length | 22.1" |
---|---|
Lubrication | Splash |
Manifold Material | Forged Brass |
Max. Fluid Temp. | 140 F |
Max. Inlet Pressure | 50 psi |
Plunger | Ceramic |
Pump Head | Forged Brass |
RPM | 800 |
Seal | W-1 & W-2 |
Shaft Dia. | 35mm |
Type | Belt-Drive |
Width | 18.1" |
Height (cm) | 37.34 |
---|---|
Length (cm) | 68.58 |
Width (cm) | 48.26 |
HS Code | 8413500090 |
---|---|
Country Of Origin | IT |
Weight (kg) | 94.5 |
Please note that the item you have bought is a 115V.