-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Top Loading Balance Scale |
---|---|
Application Modes | Lab, Light Industrial |
Capacity | 220g |
Connection Ports | RS-232 for PC |
Digital/Mechanical | Digital |
Display | VFD |
Graduations | 0.001g |
Housing Material | Plastic |
---|---|
Overall Height | 3.25" |
Overall Length | 10.25" |
Overall Width | 7.5" |
Platform Material | Stainless Steel |
Power Unit | 120 VAC Adapter |
Weighing Surface Width | 5" |
Height (cm) | 26.04 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 29.21 |
HS Code | 9016002000 |
---|---|
Country Of Origin | KR |
Weight (kg) | 4.99 |
Please note that the item you have bought is a 115V.