Flat Shipping at $59.99

3M 7000030807 75030031571 / 56905 Pavement Marker, Yellow, One Way, 4 Inch Length, 3 3/4 Inch Width, 100PK

Item: CE9TUX
Model: 7000030807
Cross Ref: 49ZW07 / 75030031571 / 56905
Check Availability
In Stock

Get it by Friday, Oct 16

$59.99 Flat Shipping $59.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Reflective Direction
$582.55
5% off
$553.42/pkg. of 100 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Pavement Marker
Body Color Yellow
Body Material Polycarbonate
Color Yellow
Direction One Way
Height 5/8"
Included Installation Hardware No
Installation Hardware Included No
Installation Method Epoxy
Installation Surface Asphalt, Concrete
Installation Type Permanent
Length 4"
Lens Color Yellow
Lens Material Polycarbonate
Overall Height 5/8"
Overall Length 4"
Overall Width 3 1/2"
Product Type Raised Pavement Marker
Reflective Direction One Way
Reflective Grade Diamond Grade
Snowplow-safe Yes
Thickness 5/8"
Width 3 3/4"

Shipping Information

Height (cm) 1.59
Length (cm) 10.16
Width (cm) 8.89
Country Of Origin US
Weight (kg) 7.5600

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies