-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Helmet with Std Visor and Std Shroud |
|---|---|
| Ansi Classification | Type I, Class G |
| Application | General Purpose |
| Brand And Series | 3M Versaflo |
| Color | Gray |
| Headgear Size | Universal |
| Headgear Type | Hood |
| Includes | Inner Collar, Outer Shroud, Reducing Ratchet, Standard Visor, Visor Covers |
| Lens Material | Polycarbonate |
| Number Of Suspension Points | 6 |
|---|---|
| Product Type | Respirator Helmet |
| Series | Versaflo Series |
| Size | Universal |
| Suspension | 6 Point |
| System Type | PAPR System, SAR System |
| Type | Standard |
| standard | ANSI Z89.1 TYPE I, CLASS G |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 34.04 |
| HS Code | 6506106075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.07 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)