Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pillar Foam, NVH |
|---|---|
| Base Type | Urethane |
| Color | Brown |
| Compatible Surface Material | Metal |
| Container Size | 6.76 fl. oz. |
| Container Type | Dual-Cartridge |
| Cure Time | 60 min. |
| Flash Point | 390°F |
| Full Cure Time | 30 min. |
|---|---|
| Includes | (2) Nozzles |
| Number Of Cases | 6 |
| Number Of Components | 2 |
| Product Type | Foam Filler |
| Standards | 29 Cfr 1910.1200, Ansi, Eu Reach, Eu Rohs, Eu Rohs Phthalates, Osha |
| Type | 2 Part Urethane |
| Working Time | 1 min. |
3M 08458 pillar foam (NVH) is a two-part urethane foam material ideal for absorbing noise, vibration and harshness. It can be used as a replacement for OEM rigid nonstructural foam to fill cavities in automotive applications . This NVH foam comes in a 200 ml cartridge that expands to approximately 225 cubic inches foam volume, using manual & pneumatic 3M applicators.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 3909505000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Typical performance characteristics at ambient air & substrate temperature of 73 degrees F (23 degrees C) are:
One part of this 3M 08458 Pillar NVH foam contains white-coloured Urethane while another contains amber / brown coloured curative liquid. Both these liquids turn solid only after mixing.
-20 to 180 degrees F (-20 to 82 degrees C)
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)