3M 7000127603 70071544988 / 17315 / M-301 Hard Hat less Visor and Faceseal, Versaflo, Helmet, PAPR System/SAR System

Item: AA3UWZ
Model: 7000127603
Cross Ref: 11V999 / 70071544988 / 17315 / M-301
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$839.03
5% off
$797.08/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Hard Hat less Visor and Faceseal
Ansi Classification Type I, Class G
Application General Purpose
Color Gray
Compatible With 3M Versaflo M-300 Parts & Accessories
Flame Resistance No
Headgear Size Universal
Headgear Type Helmet
High Heat No
No. Of Suspension Points 6
Product Type Hard Hat Less Visor And Faceseal
Protection Factor 25
Series Versaflo Series
Size Universal
Suspension Points 6 Points
System Type PAPR System, SAR System
Type Face Seal

Shipping Information

Height (cm) 24.76
Length (cm) 34.29
Width (cm) 34.29
HS Code 6506106075
Country Of Origin US
Weight (kg) 1.2375

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies