3M 7000002395 70071562063 / 17323 / M-407 Helmet with Visor and Flame Resistant Shroud, Versaflo, Hood, PAPR System/SAR System

Item: AA3UXH
Model: 7000002395
Cross Ref: 11W008 / 70071562063 / 17323 / M-407
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,361.65
5% off
$1,293.57/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Helmet with Premium Visor and Flame Resistant Shroud
Ansi Classification Type I, Class G
Application General Purpose
Color Gray
Headgear Size Universal
Headgear Type Hood
Included Fr Outer Shroud, Inner Collar, Reducing Ratchet, Respirator Helmet, Visor Covers
Lens Coating Polycarbonate Coating
Lens Material Coated Polycarbonate
No. Of Suspension Points 6
Product Type Helmet With Visor And Flame Resistant Shroud
Series Versaflo Series
Size Universal
Suspension 6 Point
System Type PAPR System, SAR System
Type Premium

Shipping Information

Height (cm) 24.64
Length (cm) 35.31
Width (cm) 34.29
HS Code 6506106075
Country Of Origin US
Weight (kg) 2.1600

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies