-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Low Maintenance Full Face Respirator |
---|---|
Cartridges Included | No |
Configured For | Dual Cartridge |
Connection | Bayonet |
Facepiece Material | Silicone/Thermoplastic Elastomer |
---|---|
Head Harness Material | Thermoplastic Elastomer |
Size | M |
Suspension | 4 Point |
Height (cm) | 25.91 |
---|---|
Length (cm) | 20.83 |
Width (cm) | 15.75 |
HS Code | 9020006000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.68 |
UPC | 50051138541465 |
Please note that the item you have bought is a 115V.