-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Disc Retainer Nut |
---|
Arbor Hole | 5/8" |
---|
Height (cm) | 12.95 |
---|---|
Length (cm) | 14.22 |
Width (cm) | 14.22 |
HS Code | 8204120000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.32 |
Please note that the item you have bought is a 115V.