3M 4462 Double Coated Tape 12 Inch x 5 yard Black

Item: AA6VKG
Model: 4462
Cross Ref: 15C228
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$14.27
5% off
$13.56/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Double Sided Tape
Adhesion To Steel 128 oz./in.
Adhesive Rubber
Color Black
Common Industry Assembly & Manufacturing, Construction, General MainteNaNce & Repair
Environment Indoor Only
Foam Cell Type Closed
Foam Density Type Conformable
Imperial Tape Length 5 yd.
Imperial Tape W X L 12" x 5 yd.
Imperial Tape Width 12"
Length 5 yd.
Liner Color White
Liner Included Yes
Liner Material Kraft Paper
Material Polyethylene Foam
Max. Tape Performance Temp. 158°F
Metric Tape Length 4.57m
Metric Width 304.8 mm
Min. Tape Performance Temp. 50°F
Performance Temp. +50°F to +120°F
Product Form Continuous Roll
Removable No
Series 4462 Series
Shape Continuous Roll
Surface Compatibility High Density Polyethylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Tape Adhesive Format Double Sided
Tape Adhesive Material Rubber
Tape Backing Construction Foam
Tape Backing Material Polyethylene Foam
Tape Color Black
Tape Core Dia. 1 1/2"
Tape Elongation Not Rated
Tape Length 5 yd.
Tape Resistance Properties Solvent-Resistant
Tape Sub-type Double-Sided Conformable Foam Tape
Tape Tensile Strength 60 lbs./in.
Tape Thickness 1/32"
Tape Type Double-Sided Foam Tape
Tape Width 12"
Temp. 50°F to 158°F
Thickness 31 mil.
Width 12"

Shipping Information

Height (cm) 1.27
Length (cm) 8.89
Width (cm) 8.89
HS Code 3919905060
Country Of Origin US
Weight (kg) 0.0225

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies