WHIZARD Metalguard Cut Resistant Sleeves

Item: AB4PUW
Model: SK-10-KSC
Cross Ref: 1ZPL1
Check Availability
In Stock

Get it by Wednesday, Sep 23

Length
$10.83
5% off
$10.29 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Sleeve
Ansi/isea Abrasion Level 2
Ansi/isea Cut Level 4
Ansi/isea Puncture Level 0
Color Green, Yellow
Cuff Style Overedged
Length 10"
Material Kevlar Knit
Sleeve Style Sleeve

Product Details

Whizard Kevlar cut-resistant sleeves are ideal for protection against cuts and abrasions. They are used in manufacturing, construction and other high-risk occupations to provide a reliable barrier, enhancing safety and minimising the risk of injuries due to cuts or abrasions.

Shipping Information

Height (cm) 9.65
Length (cm) 20.07
Width (cm) 14.22
HS Code 6117909030
Country Of Origin US
Weight (kg) 0.0036

Features

  • They comply with ANSI/ISEA abrasion level 0 & cut level 4 for added safety.
  • These sleeves are available in green and yellow colour & are designed in a sleeve style.