Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Extension Ladder |
|---|---|
| Adjustable Increments | 12" |
| Ansi Duty Rating | Type IA |
| Ansi Type | Type IA |
| Base Width | 18.5" |
| Bottom Width | 18 1/2" |
| Closed Height | 16" |
| Color | Red |
| Extended Height | 29 ft. |
| Extended Ladder Height | 29 ft. |
| Fly Width | 14.3" |
| Included Features | Mar Resistant End Caps |
| Ladder Material | Fiberglass |
| Ladder Size | 32 ft. |
| Ladder Type | Extension Ladder |
| Load Capacity | 300 lbs. |
| Material | Fiberglass |
| Max Reach Height | 31 ft. |
| Max Standing Height | 24.8 ft. |
|---|---|
| Net Weight | 70 lbs. |
| Number Of Rungs | 32 |
| Number Of Sections | 2 |
| Overall Depth | 6.3" |
| Rail Type | Fiberglass |
| Removable Fly | Fixed |
| Retracted Height | 16 ft. |
| Rung Depth | 1 1/2" |
| Rung Type | D Rung |
| Rung Width | 1.3" |
| Rung/step Spacing | 12" |
| Section Length | 192" |
| Series | WW-3020 Series |
| Shoe Design | Swivel Safety |
| Size | 32 ft. |
| Tread Type | Ribbed |
| standard | ANSI, OSHA COMPLIANT |
| Country Of Origin | MX |
|---|
| Weight (kg) | 33.12 |
|---|
