WESTWARD Knee Pads, Polypropylene, 2 Straps

Item: AE4VMV
Model: 5MZH5
Check Availability
In Stock

Get it by Thursday, Sep 24

Color
$21.19 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Knee Pads
Cap Flexibility Rigid Cap
Cap Material Plastic
Cap Resistance Properties Non Marking
Cap Stabilization Non-Stabilizing Cap
Cap Swivel Swivel Cap
Closure Hook And Loop
Closure Type Hook And Loop
Color Black, Gray
Elbow And Knee Pad Size Universal
Included Case No Case
Latex Content Not Applicable
Max. Leg Circumference 50cm
Min. Leg Circumference 30cm
No. Of Straps 2
Pad Material Foam
Pad Size Universal
Product Type Knee Pad
Size Universal
Strap Material Elastic
Style Swivel

Shipping Information

Height (cm) 13.97
Length (cm) 24.38
Width (cm) 15.24
HS Code 3926909980
Country Of Origin CN
Weight (kg) 0.2025
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies