Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Quick-Connect Power Cable |
|---|---|
| Color | Red |
| Compatible With Manufacturer Part Number | 17801, 28500, 37441, 39116, 45880, 68801, 71801, 85760 |
| Features | Plugs Allow Convenient Connection And Disconnection To The Battery Power Source, Power Connections Can Be Added To The Front, Rear Or Both Ends Of The Vehicle |
| Function | Plug Allows Connection And Disconnection To The Battery Source |
| Included Components | Quick Connect Extension |
|---|---|
| Material | Metal, Plastic |
| Overall Length | 90" |
| Product Type | Power Cable |
| Size | 7.5 ft. |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 20.32 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.94 |