VIEGA PROPRESS XL-C Reducers, Copper, Press x Press, EPDM

Item: AH3DME
Model: 20685
Cross Ref: 31EJ62
Check Availability
In Stock

Get it by May 25, Monday

Tube Size
$167.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Reducer
Application Potable Water
Compatible Tool Viega Propress V2-Actuator, Viega Propress Xl-C Rings
Fitting Material Copper
Fitting Side A Connection Type Press-Fit
Fitting Side A Copper Tube Size 2 1/2"
Fitting Side B Connection Type Press-Fit
Fitting Side B Copper Tube Size 1"
For Use With XL-C Rings & V2 Actuator
Material Copper
Max. Pressure 200 psi
Maximum Operating Pressure 200 psi
Maximum Operating Temperature 250°F
Minimum Operating Temperature 0°F
O-ring Material EPDM
Overall Length 4 3/8"
Seal Material EPDM
Specific Fitting Shape Straight Reducing Connector
Temp. Range 0°F to +250°F
Tube Size 2 1/2" x 1"
Connection Type ProPress
Size 2 1/2" x 1"
standard ASTM B75, ASTM B88

Shipping Information

Height (cm) 6.86
Length (cm) 11.43
Width (cm) 6.86
Country Of Origin DE
Weight (kg) 0.37