VIEGA PROPRESS XL-C Reducer, Copper, Press X FTG Connection

Item: AB3EEQ
Model: 20773
Cross Ref: 1RPY6
Check Availability
In Stock

Get it by Thursday, Aug 20

Tube Size
$204.57
13% off
$177.98 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Fitting Reducers
Application Potable Water
Body Material Copper
Connection Type FTG x Press
Fitting Material Copper
Fitting Side A Connection Type FTG
Fitting Side A Copper Tube Size 4"
Fitting Side B Connection Type Press-Fit
Fitting Side B Copper Tube Size 2"
Material Copper
Max. Operating Pressure 200 psi
Max. Operating Temp. 250°F
Min. Operating Temp. 0°F
O-ring Material EPDM
Overall Length 6 5/32"
Pressure 200 psi
Size 4" x 2"
Specific Fitting Shape Straight Reducing Adapter
Temp. 0°F to +250°F
Tube Size 4" x 2"
Use With XL-C Rings & V2 Actuator

Shipping Information

Height (cm) 10.67
Length (cm) 16
Width (cm) 10.67
HS Code 7419995050
Country Of Origin DE
Weight (kg) 0.9

Certifications