Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coupling with Stop |
|---|---|
| Application | Potable Water |
| Body Material | Copper |
| Compatible Tool | Viega Propress V2-Actuator, Viega Propress Xl-C Rings |
| Connection Type | Press |
| Fitting Material | Copper |
| Fitting Side A Connection Type | Press-Fit |
| Fitting Side A Copper Tube Size | 2 1/2" |
| Fitting Side B Connection Type | Press-Fit |
| Fitting Side B Copper Tube Size | 2 1/2" |
| Includes Center Stop | Rolled Center Stop |
| Max. Operating Pressure | 200 psi |
|---|---|
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | 0°F |
| O-ring Material | EPDM |
| Overall Length | 4 11/32" |
| Specific Fitting Shape | Straight Coupling |
| Temp. Range | 0°F to +250°F |
| Use With | XL-C Rings & V2 Actuator |
| Material | Copper |
| Size | 2 1/2" |
| standard | ASTM B75, ASTM B88 |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 8.38 |
| HS Code | 7412100000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.54 |