-
Select Country
- Source Now
Get it by Mar 18, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adapter Flange |
|---|---|
| Application | Potable Water |
| Body Material | Copper |
| Compatible Tool | Viega Propress V2-Actuator, Viega Propress Xl-C Rings |
| Connection Type | Press x Flanged |
| Fitting Material | Copper |
| Fitting Side A Connection Type | Press-Fit |
| Fitting Side A Copper Tube Size | 2 1/2" |
| Fitting Side B Connection Type | Flange |
| Max. Operating Pressure | 200 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | 0°F |
|---|---|
| O-ring Material | EPDM |
| Overall Length | 2 25/32" |
| Pipe Size | 2 1/2" |
| Specific Fitting Shape | Adapter Flange |
| Temp. Range | 0°F to +250°F |
| Tube Size | 2.5" |
| Use With | XL-C Rings & V2 Actuator |
| Material | Copper |
| Size | 2 1/2" |
| standard | ASTM B75, ASTM B88 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 18.54 |
| HS Code | 7412100000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 2.78 |