VIEGA PROPRESS Tees, Zero Lead Bronze, Press x Press x FNPT

Item: AB4QHW
Model: 79590
Cross Ref: 20C420
Check Availability
In Stock

Get it by Jan 22, Thursday

Tube Size
Pipe Size
$39.03
10% off
$35.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Tee
Application Potable Water
Body Material Low Lead Bronze
Connection Type Press x Press x FNPT
Fitting Material Bronze
Fitting Side A Connection Type Press-Fit
Fitting Side A Copper Tube Size 3/4"
Fitting Side B Connection Type Press-Fit
Fitting Side B Copper Tube Size 3/4"
Fitting Side C Connection Type FNPT
Fitting Side C Pipe Size 1/2"
Material Copper
Max. Pressure 200 psi
Maximum Operating Pressure 200 psi
Maximum Operating Temperature 250°F
Minimum Operating Temperature 0°F
O-ring Material EPDM
Overall Length 3 3/8"
Pipe Size 1/2"
Seal Material EPDM
Specific Fitting Shape Adapter Tee
Temp. Range +32°F to +250°F
Tube Size 3/4"
Lead Free Yes
Size 3/4" x 3/4" x 1/2"
Standards ASTM B75, ASTM B88

Shipping Information

Height (cm) 3.3
Length (cm) 8.64
Width (cm) 5.08
HS Code 7412200045
Country Of Origin DE
Weight (kg) 0.14