VIEGA PROPRESS Tees, Copper, Press x Press x Press

Item: AA2KRJ
Model: 22248
Cross Ref: 10N756
Check Availability
In Stock

Get it by Apr 22, Wednesday

Pipe Size
Tube Size
$59.81
5% off
$56.82 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Reducing Tee
Application Potable Water
Body Material Copper
Compatible Tube Material Copper
Connection Type Press
Fitting Material Copper
Fitting Side A Connection Type Press-Fit
Fitting Side A Copper Tube Size 1 1/4"
Fitting Side B Connection Type Press-Fit
Fitting Side B Copper Tube Size 3/4"
Fitting Side C Connection Type Press-Fit
Fitting Side C Copper Tube Size 1 1/4"
Material Copper
Max. Pressure 200 psi
Maximum Operating Pressure 200 psi
Maximum Operating Temperature 250°F
Minimum Operating Temperature 0°F
O-ring Material EPDM
Overall Length 4 1/2"
Pipe Size 1 1/4" x 1 1/4"
Seal Material EPDM
Specific Fitting Shape Reducing Tee
Temp. Range +32°F to +250°F
Tube Size 1 1/4" x 1 1/4" x 3/4"
Size 1 1/4" x 3/4"
standard ASTM B75, ASTM B88

Shipping Information

Height (cm) 45.72
Length (cm) 11.68
Width (cm) 7.62
HS Code 7412100000
Country Of Origin DE
Weight (kg) 0.29

Certifications

astm.pngasme.png