-
Select Country
- Source Now
Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Male Adapter |
|---|---|
| Application | Potable Water |
| Body Material | Low Lead Bronze |
| Connection Type | FTG x MNPT |
| Fitting Material | Bronze |
| Fitting Side A Connection Type | FTG |
| Fitting Side A Copper Tube Size | 1/2" |
| Fitting Side B Connection Type | MNPT |
| Fitting Side B Pipe Size | 3/8" |
| Max. Operating Pressure | 200 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | 0°F |
| O-ring Material | EPDM |
|---|---|
| Overall Length | 1 3/4" |
| Pipe Size | 3/8" |
| Specific Fitting Shape | Straight Adapter |
| Temp. Range | 0°F to +250°F |
| Tube Size | 1/2" |
| Lead Free | Yes |
| Material | Bronze |
| Product Type | Adapter |
| Size | 1/2" x 3/8" |
| standard | ABS TYPE APPROVAL, CRN, CRN 0A14541.5 A/B/C, CSA, CSA MSE-13, FM CLASS 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1037, NFPA 13, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61, PHCC, UL LISTED, ULC/ORD 213 |
| Thread Type | Male |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 2.03 |
| HS Code | 7419995010 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.04 |