Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Bronze |
| Body Style | Inline |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Press x Press |
| Connection Type - Side 1 | Press |
| Connection Type - Side 2 | Press |
| For Media | Potable Water |
| Handle | Lever |
| Handle Color | Green |
| Handle Finish | Zinc Plated |
| Handle Height | 1.97" |
| Handle Length | 4.57" |
| Handle Material | Metal |
| Handle Type | Lockable Lever |
| Max. Pressure | 250 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 200 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure | 15 psi |
| Media Temp. Range | 0°F to 250°F |
|---|---|
| Nominal Valve Size | 1/2" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Overall Length | 3.14" |
| Pipe Size | 1/2" x 1/2" |
| Port | Full |
| Seal Material | EPDM |
| Seat Material | PTFE |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Temp. Range | 0°F to +250°F |
| Tube Size | 1/2" |
| Vacuum Service Rating | -29.2 in. hg |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | Propress Series |
| Valve Structure | Ball |
| Valve Ways | 2-Way |
| Vented Ball Valve | Non Vented |
| Lead Free | Yes |
| Material | Bronze |
| Port Type | Full Port |
| Size | 1/2" |
| standard | 13D AND 13R: FIRE SPRINKLER, CRN, CSA, FM LISTED, IAPMO: UNIFORM PLUMBING CODE, ICC, NFPA 13, NSF/ANSI 372: DRINKING WATER SYSTEM COMPONENTS - LEAD CONTENT, PHCC: NATIONAL STANDARD PLUMBING CODE, UL LISTED |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 23.88 |
| HS Code | 8481801085 |
|---|---|
| Weight (kg) | 0.2 |