VIEGA PROPRESS Double Drop Elbow, Press x Press x FNPT

Item: CU7YLF
Model: 78801
Cross Ref: 788DR4
Check Availability
In Stock

Get it by May 4, Monday

Tube Size
Pipe Size
$85.20
5% off
$80.94 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Drop Elbow
Application Potable Water
Fitting Material Bronze
Fitting Side A Connection Type Press Fit
Fitting Side A Copper Tube Size 3/4"
Fitting Side A Tube Outer Diameter 1/2"
Fitting Side B Connection Type Press Fit
Fitting Side B Copper Tube Size 3/4"
Fitting Side C Connection Type FNPT
Fitting Side C Pipe Size 3/4"
Max. Operating Pressure 300 psi
Maximum Operating Temperature 250°F
Minimum Operating Temperature 0°F
O-ring Material EPDM
Pipe Size 3/4" x 3/4"
Specific Fitting Shape Double Drop Elbow
Tube Size 3/4"
Connection Type Press x FNPT
Material Bronze
Size 3/4"
standard ASTM B88 AND B75

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.26