VIEGA PROPRESS Coupling no stop, Press x Press

Item: AB3ECF
Model: 78172
Cross Ref: 1RPG9
Check Availability
In Stock

Get it by May 28, Thursday

Tube Size
$8.03 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Coupling No Stop
Application Potable Water
Body Material Copper
Connection Type Press
Fitting Material Copper
Fitting Side A Connection Type Press-Fit
Fitting Side A Copper Tube Size 1/2"
Fitting Side B Connection Type Press-Fit
Fitting Side B Copper Tube Size 1/2"
Includes Center Stop No Center Stop
Max. Operating Pressure 200 psi
Maximum Operating Temperature 250°F
Minimum Operating Temperature 0°F
O-ring Material EPDM
Overall Length 1 5/8"
Specific Fitting Shape Straight Coupling
Temp. Range 0°F to +250°F
Tube Size 1/2"
Material Copper
Size 1/2"
standard ASTM B75, ASTM B88

Shipping Information

Height (cm) 2.54
Length (cm) 16.51
Width (cm) 11.43
HS Code 7412100000
Country Of Origin DE
Weight (kg) 0.04

Certifications

nsf.jpgansi.jpgul.pngiapmo.pngcsa.pngnfpa.jpgastm.png