Get it by Oct 25, Friday
Payment
Delivery
Item | Adapter |
---|---|
Connection Type | Press x MNPT |
Material | 316 Stainless Steel |
Pipe Size | 1/2 x 3/4" |
---|---|
Seal Material | EPDM |
Tube Size | 3/4" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
---|---|
Weight (kg) | 0.08 |