VIBCO VS Series Silent Pneumatic Turbine Vibrators

Item: AD8BUV
Model: VS-100
Cross Ref: 4HV35
Check Availability
In Stock

Get it by Thursday, Oct 15

Speed @ 60 psi
$312.07
5% off
$296.47 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pneumatic Vibrator
Adjustable Speed Yes
Airflow Rate 4 CFM @ 60 psi
Application Automotive, Bio-Tech, Chemical, Plastics, Plating And Food Industries
Duty Continuous
Duty Cycle Continuous
Force @ Psi 20 lbf. @ 80 psi
Force Rating 20 lbs.
Housing Material Cast Iron
Inlet Connection Type NPT
Inlet Port Size 1/8"
Inlet Port Type NPT
Max. Force 20 lbf.
Max. Inlet Pressure 60 psi
Max. Pressure 60 psi
Max. Temp. 350°F
Max. Vibration Speed 12000 VPM
Mount Plate Included No
Mount Plate Required Yes
Mounting Foot
Mounting Plate Sold Separately
Mounting Type Foot
Muffler Included
Overall Dim. 3.86" x 1.89" x 2.01"
Overall Height 2"
Overall Length 3 7/8"
Overall Width 1 7/8"
Pneumatic Vibrator Type Turbine
Series VS Series
Sound Level 66 dBA
Speed @ 60 Psi 12000 VPM
Vibration Speeds @ Psi 10500 VPM @ 80 psi, 12000 VPM @ 60 psi
Vibrator Type Turbine

Shipping Information

Height (cm) 5.08
Length (cm) 9.84
Width (cm) 4.76
HS Code 8479899895
Country Of Origin US
Weight (kg) 0.225