VIBCO VMW Series Electric Vibrators

Item: AD8BVN
Model: VMW-1000-1
Cross Ref: 4HV52
Check Availability
In Stock

Get it by Tuesday, Aug 25

Amps
Speed
$3,972.32
5% off
$3,773.70 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Electric Vibrator
Adjustable Force Yes
Adjustable Speed Yes
Amps 6.2/3.1A
Duty Continuous
Duty Cycle Continuous
Force Rating 1000 lbs.
Hp 1/2 hp
Max. Force 1000 lbf.
Max. Temp. 200°F
Max. Vibration Speed 1800 VPM
Motor Enclosure Totally Enclosed Non Ventilated
Mount Plate Required Yes
Mounting Orientation Any Position
Mounting Plate Sold Separately
Mounting Position Universal
Phase 1
Power Source Electric
Series VMW Series
Sound Level 70 dBA
Speed 1800 VPM
Vibrator Type Railroad Car Shaker, Wedge Bracket
Voltage 115/230V AC

Shipping Information

Height (cm) 33.02
Length (cm) 66.04
Width (cm) 35.56
HS Code 8479899895
Country Of Origin US
Weight (kg) 44.55