VIBCO US Series High Frequency Electric Vibrators

Item: AD8AYF
Model: US-100
Cross Ref: 4HR20
Check Availability
In Stock

Get it by Friday, Nov 20

Hp
$1,045.81
5% off
$993.52 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Electric Vibrator
Adjustable Force Yes
Adjustable Speed Yes
Amps 0.7/0.32A
Application For Trucking, Mobile
Bearing Type Prelubricated
Bin Weight Capacity 1000 lbs.
Duty Intermittent
Duty Cycle Intermittent
Enclosure Totally Enclosed
Enclosure Type Totally Enclosed
For Environment Dirt, Dust, Rain, Snow
For Location Indoor, Outdoor
Force Rating Fixed Eccentrics, Not Adjustable
Hp 1/20 hp
Included Channel Iron (Inches), Mounting Plate, Speed Adjuster
Max. Force 100 lbf.
Max. Operating Temp. 104°F
Max. Temp. 200°F
Max. Vibration Speed 10000 VPM
Motor Enclosure Totally Enclosed Non Ventilated
Mount Hole Center To Center Length 5.38"
Mount Hole Center To Center Width 5"
Mount Hole Size 3/8" x 7/16"
Mount Plate Required Yes
Mounting Orientation Any Position
Mounting Plate Sold Separately
Mounting Position Universal
Overall Height 4 1/4"
Overall Width 6"
Phase 1
Power Source Electric
Series US Series
Sound Level 78 dBA
Speed 11000 VPM
Vibrator Type High Frequency
Voltage 115V AC

Shipping Information

Height (cm) 10.8
Length (cm) 17.15
Width (cm) 15.24
HS Code 8479899895
Country Of Origin US
Weight (kg) 3.15