-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Vibrator |
|---|---|
| Airflow Rate | 40 CFM |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 3600 lbf. @ 80 psi, 4000 lbf. @ 90 psi, 4400 lbf. @ 100 psi |
| Force Rating | 4000 lbs. |
| Max. Force | 4400 lbf. |
| Max. Vibration Speed | 13500 VPM |
| Mount Plate Included | No |
| Mount Plate Required | Yes |
| Mounting Plate | Sold Separately |
| Overall Dim. | 7.01" x 7.36" x 7.52" |
|---|---|
| Overall Height | 7 1/2" |
| Overall Length | 7" |
| Overall Width | 8" |
| Pneumatic Vibrator Type | High Frequency |
| Series | SVRLS Series |
| Sound Level | 78 dBA |
| Speed @ 80 Psi | 11500 VPM |
| Vibration Speed @ 80 Psi | 11500 VPM |
| Vibration Speeds @ Psi | 11500 VPM @ 80 psi, 12500 VPM @ 90 psi, 13500 VPM @ 100 psi |
| Vibrator Type | High Frequency |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 20.32 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.05 |