Get it by Jun 1, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Vibrator |
|---|---|
| Adjustable Force | Yes |
| Adjustable Speed | Yes |
| Amps | 1A |
| Application | For Trucking |
| Bearing Type | Oversized |
| Bin Weight Capacity | 4500 lbs. |
| Duty | Continuous, Intermittent |
| Duty Cycle | Continuous Only At Certain Force Settings, Intermittent Duty At Maximum Force Settings |
| Enclosure | Explosion Proof |
| Enclosure Type | Explosion Proof |
| For Environment | Dirt, Dust, Rain, Snow |
| For Location | Indoor, Outdoor |
| Force Rating | 150 lbs. to 450 lbs. |
| Hazardous Location Specification | Class I, Division 1 Temp. Code T3, Group C And D |
| Horsepower Rating | 33/100 hp |
| Hp | 0.33 hp |
| Includes | 4Px-350, Mounting Plate 2Px-200, Safety Cable |
| Max. Temp. | 200°F |
| Max. Vibration Speed | 3600 VPM |
| Maximum Force | 450 lbf. |
|---|---|
| Motor Enclosure | Totally Enclosed Nonventilated |
| Mount Hole Center-to-center Length | 11 3/4" |
| Mount Hole Center-to-center Width | 5 1/2" |
| Mount Hole Size | 1/2" x 1/2" |
| Mount Plate Required | Yes |
| Mounting Orientation | Any Position |
| Mounting Plate | Sold Separately |
| Mounting Position | Universal |
| Overall Height | 5 1/4" |
| Overall Length | 14.88" |
| Overall Width | 6 3/4" |
| Phase | 3 |
| Power Source | Electric |
| Series | 2PX Series |
| Sound Level | 60 dBA |
| Speed | 3600 VPM |
| Vibrator Type | Explosion Proof |
| Voltage | 230V AC |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 37.78 |
| Width (cm) | 17.15 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.15 |