VIBCO MHISS Silent Pneumatic Turbine Vibrators

Item: AF9NGX
Model: MHISS-130
Cross Ref: 30FW89
Check Availability
In Stock

Get it by Thursday, Oct 15

Force Rating
$682.76
5% off
$648.62 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pneumatic Vibrator
Airflow Rate 4.5 CFM @ 60 psi, 5.5 CFM @ 80 psi
Application Beverage, Chemical, Food, Pharmaceutical Industries
Bin Weight Capacity 3000 lbs.
Cfm @ 60 Psi 4.5 CFM
Cfm @ 80 Psi 5.5 CFM
Db @ 60 Psi 68 dB
Db @ 80 Psi 68 dB
Duty Continuous
Duty Cycle Continuous
Force @ Psi 200 lbf. @ 60 psi, 300 lbf. @ 80 psi
Force Rating 300 lbs.
Housing Material Stainless Steel
Inlet Connection Size 1/8"
Inlet Connection Type NPT
Inlet Port 0.125"
Max. Force 300 lbf.
Max. Pressure 80 psi
Max. Vibration Speed 17200 VPM
Mount Plate Required No
Mounting Channel, Mounting Plate
Mounting Plate No
Mounting Type Channel Iron And Mounting Plate Recommended
Muffler Optional
Outlet Connection Size 1/4"
Outlet Connection Type NPT
Outlet Port 0.25"
Overall Dim. 3.5" x 1.89" x 2.52"
Overall Height 2 9/16"
Overall Length 3 1/2"
Overall Width 1 7/8"
Pneumatic Vibrator Type Turbine
Series MHISS Series
Sound Level 68 dBA
Speed @ 60 Psi 17200 VPM
Speed @ 80 Psi 21000 VPM
Vibration Speeds @ Psi 17200 VPM @ 60 psi, 21000 VPM @ 80 psi
Vibrator Type Turbine

Shipping Information

Height (cm) 4.8
Length (cm) 8.89
Width (cm) 6.4
HS Code 8479899895
Weight (kg) 0.9