VIBCO KA Pneumatic Internal Concrete Vibrators

Item: AD8APG
Model: KA-1-3/4
Cross Ref: 4HP66
Check Availability
In Stock

Get it by Tuesday, Oct 20

1-3/4" x 11-1/2"
  • 1-3/4" x 11-1/2"
  • 1-3/8" x 10-3/4"
  • 2-1/2" x 13"
  • 3" x 15"
$1,856.49
5% off
$1,763.67 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pneumatic Vibrator
Air Consumption 26 CFM
Concrete Vibrator Type Internal Concrete
Duty Intermittent
Force Rating 800 lbf.
Head Dia. 1 3/4"
Head Length 11 1/2"
Head Size 1 3/4" x 11 1/2"
Hose Length 10 ft.
Max. Pressure 80 psi
Mounting Plate Sold Separately
Power Source Air Powered
Radius Of Vibration 14"
Series KA Series
Shaft Connection Type Quick Connect
Shaft Length 10 ft.
Speed @ 80 Psi 17000 VPM
Tool Weight 18 lbs.
Vibrations Per Minute 17000 VPM
Vibrator Type Internal Concrete

Shipping Information

Height (cm) 65.02
Length (cm) 64.52
Width (cm) 6.86
HS Code 8479899895
Country Of Origin US
Weight (kg) 8.1