VIBCO GIO Series PlasticTurbine Silent Pneumatic Vibrators

Item: AA6NNK
Model: GIO-100
Cross Ref: 14K260
Check Availability
In Stock

Get it by Monday, Aug 24

Speed @ 60 psi
$259.66
5% off
$246.68 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pneumatic Vibrator
Airflow Rate 3.5 CFM @ 60 psi
Application All Types Of Bins Containing Fine To Granular Materials Or Packing Coarse Materials And Unjamming Parts In Conveyor Lines, Chutes And Pipes
Bin Weight Capacity 200 lbs.
Cfm @ 60 Psi 3.5 CFM
Compatible Muffler Grainger Part Number 1A325
Duty Continuous
Duty Cycle Continuous
Force @ 80 Psi Not Applicable
Force @ Psi 20 lbf. @ 60 psi
Force Rating 20 lbs.
Housing Material Plastic
Inlet Connection Size 1/8"
Inlet Connection Type NPT
Inlet Port Size 1/8"
Max. Force 20 lbf.
Max. Vibration Speed 12000 VPM
Mount Plate Included No
Mount Plate Required Yes
Mounting Universal
Mounting Plate Sold Separately
Mounting Type Universal
Outlet Connection Size 1/8"
Outlet Connection Type NPT
Outlet Port 1/8" NPT
Overall Dim. 3.25" x 1.63" x 2"
Overall Height 2"
Overall Length 3 1/4"
Overall Width 1 5/8"
Pneumatic Vibrator Type Turbine
Series GIO Series
Sound Level 66 dBA
Speed @ 60 Psi 12000 VPM
Vibration Speeds @ Psi 12000 VPM @ 60 psi
Vibrator Type Turbine

Shipping Information

Height (cm) 5.08
Length (cm) 8.26
Width (cm) 4.13
HS Code 8479899895
Country Of Origin US
Weight (kg) 0.135

Certifications