VIBCO DC Electric Vibrators

Item: AD8ANY
Model: DC-100
Cross Ref: 4HP57
Check Availability
In Stock

Get it by Wednesday, Nov 18

Force Rating
$933.66
5% off
$886.98 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Electric Vibrator
Adjustable Force Yes
Adjustable Speed Yes
Amps 12/6A
Application Fertilizer Trailers, Highway Equipment, Ready Mix Trucks And Spreaders, Speeds Emptying Of Trucks
Bearing Type Prelubricated
Bin Weight Capacity 1000 lbs.
Duty Continuous
Duty Cycle Continuous
Enclosure Totally Enclosed
Enclosure Type Totally Enclosed
End Bell Material Cast Iron
For Location Indoor, Outdoor
Force Rating 100 lbs.
Included Mounting Plate, Wiring Kit
Max. Force 100 lbf.
Max. Temp. 104°F
Max. Vibration Speed 4000 VPM
Motor Enclosure Totally Enclosed Non Ventilated
Mount Hole Center To Center Length 5.38"
Mount Hole Center To Center Width 5"
Mount Plate Required Yes
Mounting Orientation Any Position
Mounting Plate Sold Separately
Mounting Position Universal
Overall Height 4 1/4"
Overall Length 6 3/4"
Overall Width 6"
Phase 1
Power Source Battery
Series Dc Series
Sound Level 72 dBA
Speed 4000 VPM
Vibrator Type Battery Operated
Voltage 12V DC

Shipping Information

Height (cm) 10.32
Length (cm) 17.15
Width (cm) 15.24
HS Code 8479899895
Country Of Origin US
Weight (kg) 4.7475