VIBCO BV Series Pneumatic Ball Vibrators

Item: AD8BHG
Model: BV-130
Cross Ref: 4HT90
Check Availability
In Stock

Get it by Thursday, Sep 24

Speed @ 60 psi
$362.83
5% off
$344.69 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pneumatic Vibrator
Airflow Rate 2.5 CFM @ 20 psi, 5 CFM @ 40 psi, 7.5 CFM @ 60 psi
Application Automotive, Bio-Tech, Chemical, Plastics, Plating And Food Industries
Ball Material Hardened Steel
Bin Weight Capacity 800 lbs.
Cfm @ 60 Psi 7.5 CFM
Compatible Muffler Grainger Part Number 1A326
Db @ 60 Psi 76 dBA
Duty Continuous
Duty Cycle Continuous
Force @ Psi 80 lbf. @ 80 psi
Force Rating 80 lbs.
Housing Material Cast Iron
Inlet Connection Type NPT
Inlet Port Size 1/8"
Max. Force 80 lbf.
Max. Inlet Pressure 60 psi
Max. Pressure 60 psi
Max. Temp. 350°F
Max. Vibration Speed 19000 VPM
Mount Plate Included No
Mount Plate Required Yes
Mounting Universal
Mounting Plate Sold Separately
Mounting Type Universal
Outlet Connection Size 1/4"
Outlet Connection Type NPT
Outlet Port 1/4" NPT
Overall Dim. 1.93" x 4.88" x 2.76"
Overall Height 2 3/4"
Overall Length 4 7/8"
Overall Width 1.938"
Pneumatic Vibrator Type Ball
Series BV Series
Sound Level 76 dBA
Speed @ 60 Psi 19000 VPM
Vibration Speeds @ Psi 12000 VPM @ 20 psi, 15000 VPM @ 40 psi, 19000 VPM @ 60 psi
Vibrator Type Ball

Shipping Information

Height (cm) 6.99
Length (cm) 12.38
Width (cm) 4.92
HS Code 8479899895
Country Of Origin US
Weight (kg) 0.9