-
Select Country
- Source Now
Get it by Dec 19, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Vibrator |
|---|---|
| Air Flow Rate | 39 CFM @ 60 psi |
| Application | For Unloading Railcars To Moving Materials In Huge Bins And Hoppers |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force Rating | 3500 lbs. |
| Inlet Connection Size | 1/2" |
| Inlet Connection Type | NPT |
| Inlet Port Size | 1/2" |
| Maximum Force | 3500 lbf. |
| Maximum Vibration Speed | 3500 VPM |
| Mount Plate Included | No |
| Mount Plate Required | Yes |
| Mounting Plate | Sold Separately |
| Outlet Connection | 3/4"-16 |
|---|---|
| Outlet Connection Type | SAE |
| Overall Dim. | 12.52" x 12.24" x 10.75" |
| Overall Height | 10 3/4" |
| Overall Length | 12 1/4" |
| Overall Width | 12 1/2" |
| Pneumatic Vibrator Type | Railroad Car Shaker |
| Series | PC Series |
| Sound Level | 85 dBA |
| Speed @ 60 Psi | 3500 VPM |
| Vibration Speed @ 60 Psi | 3500 VPM |
| Vibrator Type | Railroad Car Shaker |
| Weight | 80 lbs. |
| Height (cm) | 27.31 |
|---|---|
| Length (cm) | 31.12 |
| Width (cm) | 31.75 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 32.4 |