VIBCO BB Series Pneumatic Ball Vibrators

Item: AD8BHA
Model: BB-100
Cross Ref: 4HT84
Check Availability
In Stock

Get it by Wednesday, Sep 16

Speed @ 60 psi
$257.49
5% off
$244.62 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pneumatic Vibrator
Airflow Rate 2 CFM @ 20 psi, 4 CFM @ 40 psi, 6 CFM @ 60 psi
Application Automotive, Bio-Tech, Chemical, Plastics, Plating And Food Industries, Small To Medium Amount Of Vibration
Bin Weight Capacity 550 lbs.
Compatible Muffler Grainger Part Number 1A325
Duty Continuous
Duty Cycle Continuous
Force @ Psi 55 lbf. @ 60 psi
Force Rating 55 lbs.
Housing Material Cast Iron
Inlet Connection Size 1/8"
Inlet Connection Type NPT
Inlet Port Size 1/4"
Inlet Port Type NPT
Max. Force 55 lbf.
Max. Inlet Pressure 60 psi
Max. Pressure 60 psi
Max. Temp. 350°F
Max. Vibration Speed 24000 VPM
Mount Plate Included No
Mount Plate Required Yes
Mounting Plate Sold Separately
Mounting Type Universal
Outlet Connection Size 1/8"
Outlet Connection Type NPT
Outlet Port 1/8" NPT
Overall Dim. 1.57" x 3.27" x 2.01"
Overall Height 2"
Pneumatic Vibrator Type Ball
Series BB Series
Sound Level 75 dBA
Speed @ 60 Psi 24000 VPM
Vibration Speeds @ Psi 17000 VPM @ 20 psi, 20000 VPM @ 40 psi, 24000 VPM @ 60 psi
Vibrator Type Ball

Shipping Information

Height (cm) 5.08
Length (cm) 8.26
Width (cm) 3.97
HS Code 8479899895
Country Of Origin US
Weight (kg) 0.3375