VIBCO B Hydraulic Turbine Vibrators

Item: AD8BEU
Model: B-190
Cross Ref: 4HT14
Check Availability
In Stock

Get it by Monday, Sep 21

Overall Height
$809.03
5% off
$768.58 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Hydraulic Vibrator
Application Concrete Forming Equipment, Construction Equipment
Bin Weight Capacity 3320 lbs.
Duty Continuous
Duty Cycle Continuous
For Location Outdoor
For Material Type Wet
Force Sinusoidal
Force @ Psi 488 lbf. @ 1000 psi
Gpm @ 1000 Psi 6.5 GPM
Hydraulic Flow Rate 6.5 GPM @ 1000 psi
Inlet Connection Size 3/8"
Inlet Connection Type NPT
Max. Force 488 lbf.
Max. Inlet Pressure 3000 psi
Max. Pressure 3000 psi
Max. Vibration Speed 7400 VPM
Mount Hole Center To Center Width 4"
Mount Hole Size 0.375
Mount Plate Included No
Mount Plate Required Yes
Mounting Plate Sold Separately
Mounting Type Bolt On
No. Of Mounting Holes 2
Outlet Connection Size 3/8"
Outlet Connection Type NPT
Overall Dim. 3.13" x 5.25" x 4.63"
Overall Length 5 1/4"
Overall Width 3 1/4"
Sound Level 62 dBA
Vibration Speeds @ Psi 4600 VPM @ 600 psi, 6100 VPM @ 800 psi, 7400 VPM @ 1000 psi
Vibrator Type Low Frequency

Shipping Information

Height (cm) 11.11
Length (cm) 13.34
Width (cm) 8.26
HS Code 8479899895
Country Of Origin US
Weight (kg) 2.2275