VIBCO ABS-2 Air Cannon 15 Length x 10 Inch Diameter 2 Inch Npt | AD8APC 4HP62

VIBCO ABS Air Cannons

Item: AD8APC
Model: ABS-2
Cross Ref: 4HP62
Check Availability
In Stock

Get it by Jun 29, Monday

Diameter
$2,248.49
5% off
$2,136.07 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pneumatic Vibrator
Airflow Rate 3.26 CFM @ 80 psi
Application For Industrial Or Construction
Dia. 10"
Duty Intermittent
Duty Cycle Intermittent
Force @ 60 Psi Not Applicable
Force @ 80 Psi Not Applicable
Force @ Psi Not Applicable
Housing Material Steel
Length 15"
Max. Bin Weight Capacity Not Applicable
Max. Force Not Applicable
Min. Bin Weight Capacity Not Applicable
Mount Plate Included No
Mount Plate Required Yes
Mounting Plate Sold Separately
Outlet Connection 2"
Outlet Connection Size 2"
Outlet Connection Type NPT
Outlet Size 2"
Outlet Type NPT
Overall Height 15"
Overall Width 10"
Pneumatic Vibrator Type Air Tank
Required Pressure 80 psi to 125 psi
Series ABS Series
Volume 0.6 cu. ft.

Shipping Information

Height (cm) 38.1
Length (cm) 54.61
Width (cm) 25.4
HS Code 8479899895
Country Of Origin US
Weight (kg) 18