VIBCO 6P Series Heavy Duty Electric Vibrators

Item: AD8BAM
Model: 6P-1000
Cross Ref: 4HR85
Check Availability
In Stock

Get it by Thursday, Sep 24

Amps
$3,336.35
5% off
$3,169.53 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Electric Vibrator
Adjustable Force Yes
Adjustable Speed Yes
Amps 4/2A
Application For Trucking
Bearing Type Oversized Ball
Duty Continuous, Intermittent
Duty Cycle Continuous Only At Certain Force Settings, Intermittent Duty At Maximum Force Settings
Enclosure Totally Enclosed Non Ventilated
For Location Indoor, Outdoor
Force Rating 350 lbs. to 700 lbs.
Hp 1/2 hp
Included 4P-1400, 4P-2000, Mounting Plate For 2P-1700
Max. Force 700 lbf.
Max. Temp. 200°F
Max. Vibration Speed 1200 VPM
Min. Force 300 lbf.
Motor Enclosure Totally Enclosed Non Ventilated
Mount Hole Center To Center Length 10.81"
Mount Hole Center To Center Width 5 1/2"
Mount Hole Size 1" x 7"
Mount Plate Required Yes
Mounting Orientation Any Position
Mounting Plate Sold Separately
Mounting Position Universal
Overall Height 8 1/2"
Overall Length 18"
Overall Width 7 1/4"
Phase 3
Power Source Electric
Resistance Properties Corrosion Resistant
Series 6P Series
Sound Level 72 dBA
Speed 1200 VPM
Vibrator Type Heavy Duty
Voltage 230/460V AC

Shipping Information

Height (cm) 21.59
Length (cm) 45.72
Width (cm) 18.42
HS Code 8479899895
Country Of Origin US
Weight (kg) 46.8
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies