VIBCO 10 Series Pneumatic Piston Vibrators

Item: AD8BFB
Model: 10-1
Cross Ref: 4HT24
Check Availability
In Stock

Get it by Friday, Oct 16

Speed @ 80 Psi
$356.80
5% off
$338.96 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pneumatic Vibrator
Airflow Rate 3.5 CFM @ 40 psi, 4 CFM @ 60 psi, 5 CFM @ 80 psi
Application Chemical Plants, Foundries And Paper Plants, Manufacturing, Mining, Plastics
Bin Weight Capacity 200 lbs. to 400 lbs.
Compatible Muffler Grainger Part Number 1A325
Duty Continuous
Duty Cycle Continuous
Force @ Psi 242 lbf. @ 80 psi
Force Rating 242 lbs.
Housing Material Steel
Inlet Connection Size 1/8"
Inlet Connection Type NPT
Max. Force 242 lbf.
Max. Inlet Pressure 80 psi
Max. Pressure 80 psi
Max. Vibration Speed 11000 VPM
Mount Plate Included No
Mount Plate Required Yes
Mounting End
Mounting Plate Sold Separately
Mounting Type End
Outlet Connection Size 1/8"
Outlet Connection Type NPT
Outlet Port 1/8" NPT
Overall Height 5.63"
Overall Length 1.89"
Overall Width 1.89"
Pneumatic Vibrator Type Piston
Sound Level 93 dBA
Speed @ 60 Psi 9000 VPM
Speed @ 80 Psi 11000 VPM
Vibration Speeds @ Psi 11000 VPM @ 80 psi, 6500 VPM @ 40 psi, 9000 VPM @ 60 psi
Vibrator Type Piston

Shipping Information

Height (cm) 4.92
Length (cm) 14.13
Width (cm) 4.13
HS Code 8479899895
Country Of Origin US
Weight (kg) 1.4175
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies