VALTERRA PVC Gate Valve, Spigot

Item: AD7YXL
Model: 6103GR
Cross Ref: 4HGF2 / 6103GR
Check Availability
In Stock

Get it by Friday, Oct 16

45 psi
  • 45 psi
  • 30 psi
  • 40 psi
$24.51
13% off
$21.32 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Gate Valve
Body Material PVC
Bonnet Material PVC
Bonnet Style Welded
Class Class 125
Connection Gender Side 2 Male
Connection Gender-side 1 Male
Connection Size-side 1 1 1/2"
Connection Size-side 2 1 1/2"
Connection Type Spigot x Spigot
Connection Type-side 1 Spigot
Connection Type-side 2 Spigot
For Media Water
Handle Height 5.13"
Handle Type Lever
Inlet To Outlet Length 3 3/8"
Max. Fluid Temp. 167°F
Max. Operating Temp. 167°F
Max. Pressure (cwp) 45 psi
Max. Pressure-steam 45 psi
Max. Water Pressure 45 psi
Media Temp. 167°F
No. Of Flange Bolt Holes 4
Nominal Valve Size 1 1/2"
Overall Length 3.38"
Pipe Size 1 1/2"
Seal Material TPE
Seat Material Polypropylene
Stem Material Stainless Steel
Stem Type Rising
Top Of Handle To Inlet Center 5 1/8"
Valve Stem Type Rising
Wedge Material Polypropylene
Wedge Style Solid

Shipping Information

Height (cm) 17.78
Length (cm) 8.89
Width (cm) 7.62
HS Code 8481805090
Country Of Origin MX
Weight (kg) 3.8925

Certifications