VALTERRA PVC Gate Valve, FIPT x MIPT

Item: AD7YWY
Model: 4208GR
Cross Ref: 4HGD8 / 4208GR
Check Availability
In Stock

Get it by Monday, Aug 24

40 psi
  • 40 psi
  • 30 psi
  • 45 psi
$65.93
13% off
$57.36 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Gate Valve
Bonnet Material PVC
Bonnet Style Welded
Class Class 125
Connection Gender Side 2 Male
Connection Gender-side 1 Female
Connection Size-side 1 2"
Connection Size-side 2 2"
Connection Type FIPS x MIPS
Connection Type-side 1 IPS
Connection Type-side 2 IPS
For Media Water
Handle Height 5 1/2"
Handle Material Metal
Handle Type Lever
Inlet To Outlet Length 3 1/2"
Max. Fluid Temp. 167°F
Max. Operating Temp. 167°F
Max. Pressure (cwp) 40 psi
Max. Pressure-steam 40 psi
Max. Water Pressure 40 psi
Media Temp. 167°F
No. Of Flange Bolt Holes 4
Nominal Valve Size 2"
Overall Length 3.5"
Pipe Size 2"
Seal Material TPE
Seat Material Stainless Steel
Stem Material Stainless Steel
Stem Type Rising
Top Of Handle To Inlet Center 5 1/2"
Valve Stem Type Rising
Wedge Grade Grade 304
Wedge Material Stainless Steel
Wedge Style Solid

Shipping Information

Height (cm) 8.64
Length (cm) 19.3
Width (cm) 8.89
HS Code 8481805090
Country Of Origin MX
Weight (kg) 0.4725

Certifications