UVEX BY HONEYWELL SVP 200 Series Safety Eyewears

Item: CJ3FPE
Model: SVP205
Cross Ref: 401Y58
Check Availability
In Stock

Get it by Wednesday, Sep 23

Frame Color
$4.67
13% off
$4.06 /unit (ex. VAT)
This product can only be shipped in multiples of 10
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Safety Glasses
Ansi Dust/splash Rating Not Rated for Dust or Splash
Arm Color Blue
Arm Tip Type Flexible
Dielectric Protection Yes
Eyewear Size M
Foam Lined No Foam Lining
Frame Color Blue
Frame Material Polycarbonate
Frame Type Frameless
Gender Unisex
Glasses Frame Style Wraparound With Side Protection
Glasses Lens Coating Anti Fog, Anti Scratch
Included Anti-fog Lens Coating Yes
Included Anti-static Lens Coating No
Included Brow Lining No
Included Eye Socket Lining No
Included No Lens Coatings No
Included Padded Arms Yes
Included Padded Nose Piece No
Included Polarized Lens Coating No
Included Scratch Resistant Lens Coating Yes
Lens Coating Anti Fog
Lens Color Clear
Lens Material Polycarbonate
Metal Detectable No
Padding Locations Padded Arms
Photochromatic Lens No
Series SVP200 Series
Size M
Ultra Violet Scale Protection Designation U6
X-ray Detectable X Ray Non Detectable

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.018

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies