TYGON AS600007 Anti-Microbial Polyolefin/PVC Tubing, 1/4 Inch Outside Dia., 1/8 Inch Inside Dia. | CM9AVC 2DCB4

TYGON Silver Antimicrobial Tubings

Item: CM9AVC
Model: AS600007
Cross Ref: 2DCB4
Check Availability
In Stock

Get it by May 25, Monday

Inside Dia.
$223.31
5% off
$212.14 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Tubing
Application Beverage, Food, Water
Autoclavable No
Bend Radius 1/2"
Beverage Food And Water Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Beverage, Food, And Water Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Burst Pressure 325 psi
Clarity Opaque
Color Silver
Elongation 350%
Features Reduces Formation Of Biofilm And Mildew, Will Not Discolor
Fitting Compatibility Barbed
Flexibility Flexible
Flow Application Chemical Transfer, Dairy Processing, Food And Beverage Dispensing, Ice Making Machines, Water Purification Lines
Food And Beverage Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
For Environment Chemical
For Fluid Type Beverages
For Potable Water Use Yes
Hardness Shore A 69
Inside Dia. 1/8"
Jacket Color Silver
Length 50 ft.
Material TPE
Material Trade Name Versilon
Max. Pressure 65 psi
Maximum Operating Pressure 65 psi @ 73°F
Maximum Operating Temperature 165°F
Maximum Vacuum Pressure 29.9 in. hg
Minimum Operating Temperature -47°F
Outside Dia. 1/4"
Overall Length 50 ft.
Peristaltic Pump Compatible No
Pex Type Not Applicable
Reinforcement Not Reinforced
Resistance Properties Antimicrobial, Chemical Resistant, Tear Resistant
Stripe Color No Stripe
System Of Measurement Inch
Temp. Range -47°F to +160°F
Tube Form Coil
Type Anti-Microbial, Tygon
Vacuum 29.9 in. hg
Vacuum Rated Vacuum Rated
Wall Thickness 0.06"
standard ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 METHOD B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA, NSF 51

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.55

Certifications

fda.jpgnsf.jpg