TYGON SE 200 Tubings

Item: AF3RJX
Model: AJD00007
Cross Ref: 8CJD6
Check Availability
In Stock

Get it by Wednesday, Sep 23

Inside Dia.
$340.76
5% off
$323.72 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Tubing
Application Chemical
Bend Radius 1"
Clarity Semi Clear
Color Clear
Elongation 390%
Features Non Contaminating Fluid Path
Fitting Compatibility Barbed
Flexibility Flexible
Flow Application Adhesive Transfer Lines, Chemical Processing, Fertilizer And Pesticide Distribution, Ink And Toner Feed Lines, Paint And Solvent Production And Packaging, Photographic Processing Equipment, Semiconductor Processing
For Environment Chemical
For Fluid Type Corrosive Chemicals, Solvents
Hardness ShoreA 66
Inside Dia. 1/8"
Length 50 ft.
Material FEP Liner
Material Trade Name Versilon
Material Trade Number Se-200
Max. Operating Pressure 85 psi @ 73°F, 40 psi @ 160°F
Max. Operating Temp. 165°F
Outside Dia. 1/4"
Overall Length 50 ft.
Resistance Properties Chemical Resistant, Tear Resistant
System Of Measurement Imperial
Type Flexible
Wall Thickness 0.06"

Shipping Information

Height (cm) 5.59
Length (cm) 28.19
Width (cm) 26.67
HS Code 3917390050
Country Of Origin US
Weight (kg) 0.6525

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies