-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubing |
|---|---|
| Application | Beverage, Food, Water |
| Autoclavable | Yes |
| Bend Radius | 1/4" |
| Beverage Food And Water Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar |
| Clarity | Semi Clear |
| Color | Clear |
| Elongation | 400% |
| Features | Low Particle Spallation |
| Fitting Compatibility | Barbed |
| Flexibility | Flexible |
| Flow Application | Cosmetic Production, Food And Beverage Dispensing, High Purity Chemicals, Peristaltic Pump, Pharmaceutical |
| Food And Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar |
| For Environment | Chemical |
| For Fluid Type | Beverages |
| Hardness | Shore A 56 |
| Industry Application | Laboratory |
| Inside Dia. | 1/16" |
| Jacket Color | Clear |
| Length | 25 ft. |
| Material | TPE |
| Material Trade Name | Tygon S3 |
| Material Trade Number | E-LFL |
| Max. Operating Pressure | 50 psi @ 73°F |
|---|---|
| Max. Operating Temp. | 165°F |
| Max. Pressure | 50 psi |
| Max. Vacuum Pressure | 29.9 in. hg |
| Min. Operating Temp. | -51°F |
| Outside Dia. | 0.188" , 3/16" |
| Overall Length | 25 ft. |
| Peristaltic Pump Compatible | Yes |
| Petroleum Product Compatibility | Mineral Oil |
| Pex Type | Not Applicable |
| Reinforcement | Not Reinforced |
| Resistance Properties | Chemical Resistant, Tear Resistant |
| Sae Or Metric | SAE |
| Stripe Color | No Stripe |
| System Of Measurement | Inch |
| Temp. | -51°F to +165°F |
| Tensile Strength | 1800 psi |
| Tube Form | Coil |
| Type | Flexible |
| Vacuum | 29.9 in. hg |
| Wall Thickness | 0.06" |
| standard | CLASS IV, FDA, ISO 10993, NSF 51 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |