TYGON E-3603 Tubings, Metric Size

Item: AG9WVR
Model: ACF1S1502
Cross Ref: 22XH86
Check Availability
In Stock

Get it by Thursday, Sep 24

Inside Dia.
$71.41
5% off
$67.84 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Tubing
Application Beverage
Autoclavable Yes
Bend Radius 7 mm
Clarity Clear
Color Clear
Elongation 425%
Features Non-Contaminating, Non-Toxic, Smooth Inner Wall
Fitting Compatibility Barbed
Flexibility Flexible
Flow Application Analytical Instruments, Biopharmaceutical, Condensers, Desiccators, Food And Beverage, Gas And Drain Lines, Incubators, Vacuum Pumps
For Environment Chemical
For Fluid Type Corrosive Chemicals
Hardness Shore A 56
Industry Application Laboratory
Inside Dia. 2 mm
Length 49 ft.
Material TPE
Material Trade Name Tygon S3
Material Trade Number E-3603
Max. Operating Pressure 36 psi @ 73°F
Max. Operating Temp. 165°F
Max. Pressure 2.5 psi
Max. Vacuum Pressure 29.92 in. hg
Min. Operating Temp. -51°F
Outside Dia. 4 mm
Overall Length 15m
Pex Type Not Applicable
Reinforcement Not Reinforced
Resistance Properties Abrasion Resistant, Crack Resistant, Flex Fatigue Resistant, Tear Resistant
Sae Or Metric Metric
Stripe Color No Stripe
System Of Measurement Metric
Temp. -51°F to +165°F
Tensile Strength 1750 psi
Tube Form Coil
Type Flexible
Vacuum 760 in. hg
Wall Thickness 1 mm

Shipping Information

Height (cm) 5.08
Length (cm) 20.32
Width (cm) 20.32
Country Of Origin US
Weight (kg) 0.2745

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies